Shop All Push On Hose Fittings
Smc
Male Branch Tee, 3/8 in., TubexMale BSPT
Mfr # KQ2T11-03AS
Zoro # G4999967
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Temp. Range 23 Degrees to 140 Degrees F
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T11-03AS
- Zoro # G4999967
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Tube Size | 3/8 in |
Pipe Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 38 19/32 mm |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 38 19/32 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Pillow Block Ball Bearing Unit (VAS1-7/16)
- INGERSOLL-RAND Thrust Bearing (IR2015-105)
- DODGE Sheave 469068 2B5V136-B (469068)
- ZORO SELECT Hose Clamp, 1-5/16 to 3-1/4In, SAE 44, PK10 (6844)
- SMC Hex Socket Head Male Adapter, 5/16 in. (KQ2S09-36AS)
- SMC Male Adapter, 5/16 in., TubexMale BSPT (KQ2H09-03AS)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-02AS)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-03AS)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-36AS)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-34AS)
- FESTO Push-In L-Fitting QSL-3/8-10 (QSL-3/8-10)
- Smc Hose Fittings