Shop All Push On Hose Fittings
Smc
Male Branch Tee, 3/16 in., TubexMNPT
Mfr # KQ2T05-34AS
Zoro # G4999836
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Body Material Polybutylene Terephthalate
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T05-34AS
- Zoro # G4999836
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 3/16 in |
Hex Size | 7/16 in |
Overall Length | 30 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Fitting Pipe Size | 1/8 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-100-100-S One-Piece Industry Standard Clamping Coupling (ISCC-100-100-S)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (EZ-TMPL-450)
- LOVEJOY U Joint, 7/16 In (D-5B)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft., Bend Radius: 3" (GH150-10-G)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-03AS)
- SMC Plug-In Elbow, 90 Deg, 5/16 in. (KQ2L09-99A)
- SMC Tee, 4mmx6mm, TubexTube (KQ2T04-06A)
- SMC Bulkhead Union, 1/4 in., TubexTube (KQ2E07-00A)
- SMC Plug-In Reducer, 3/16 in., TubexPlug-In (KQ2R05-09A)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-04AS)
- DIXON Boss Ground Joint Female Spud Iron, 3" (GB38)
- Smc Push On Hose Fittings