Shop All Push On Hose Fittings
Smc
Male Branch Tee, 3/16 in., TubexMale BSPT
Mfr # KQ2T05-01AS
Zoro # G5049816
original price:
$2.99
4% off
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Fittings Sub-Category Tees
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2T05-01AS
- Zoro # G5049816
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 10 mm |
Pipe Size | 1/8 in |
Tube Size | 3/16 in |
Overall Length | 30 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Tube Outer Diameter | 3/16 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/16 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Side B Tube Outer Diameter 3/16 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 30 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R3VX710-3 Power-Wedge Cog-Band (R3VX710-3)
- BUYERS PRODUCTS 15 Gallon Side Mount Steel Reservoir (SMR15S)
- CONTINENTAL CONTITECH BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65)
- PARKER Dubl-Barb Hose Fitting, 90 Deg Elbow, Hose to Male Pipe (VS229-4-2)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-02AS)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-02AS)
- SMC Union Tee, 10mm, TubexTube (KQ2T10-00A)
- SMC Male Branch Tee, 6mm, TubexR(PT) (KQ2T06-M5A)
- SMC Straight, 1/8 in.x5/32 in., TubexTube (KQ2H01-03A)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexMNPT (KQ2L05-34AS)
- SPEEDAIRE Hose End, For ID 3/8 In, 3/8 In NPT, Brass (6X424)
- Smc Push On Hose Fittings