Shop All Push On Hose Fittings
Smc
Male Branch Tee, 1/8 in., TubexMNPT
Mfr # KQ2T01-34AS
Zoro # G4999653
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Pipe Size 1/8 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T01-34AS
- Zoro # G4999653
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 7/16 in |
Tube Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 29 mm |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side C Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Fitting Pipe Size | 1/8 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 29 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces NORMAN U950, Pressure Line, 10 micron, Outside-In (MF0059473)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- BESTORQ Aftermarket replacement for 1769767 Troy Bilt 33 INCH belt, SPA1675 (SPA1675)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 48" Stainl, PK5 (SPAFTA7208122N)
- SMC 3/8" Tube x MNPT SS Male Branch Tee (KQG2T11-N03S)
- SMC Y Union, 1/4 in.x3/8 in., TubexTube (KQ2U07-11A)
- SMC Reducer, 3/8 in.x1/2 in., TubexTube (KQ2H11-13A)
- SMC Tee, 5/16 in.x1/2 in., TubexTube (KQ2T09-13A)
- SMC Union Elbow, 90 Deg, 1/8 in., TubexTube (KQ2L01-00A)
- SMC Extended Male Elbow, 90 Deg, 3/8 in. (KQ2W11-36AS)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M6A)
- Smc Push On Hose Fittings