Shop All Push On Hose Fittings
Smc
Male Branch Tee, 1/4 in., TubexMNPT
Mfr # KQ2T07-36AS
Zoro # G4999915
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Body Material Polybutylene Terephthalate
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T07-36AS
- Zoro # G4999915
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 11/16 in |
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 31 3/16 mm |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 3/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 45mm Bore Dia., 100mm OD, 39.7mm Width (5309 ZZ/C3 PRX)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-N1M)
- COXREELS Swivel, 90 Deg., Steel, 1/2 in FNPT Inlet (7475)
- SPEEDAIRE Air Cylinder, 50 mm Bore, 18 in Stroke, Round Body Double Acting (NCDGBA50-1800)
- SMC Male Adapter, 1/4 in., TubexR(PT) (KQ2H07-M5A)
- SMC 1/4" x 5/16" Tube x MNPT SS Male Branch Tee (KQG2T09-N02S)
- SMC Male Branch Tee, 8mm, TubexMale BSPT (KQ2T08-03AS)
- SMC Extended Male Elbow, 90 Deg, 3/16 in. (KQ2W05-35AS)
- SMC 1/2" Tube x MNPT SS Male Branch Tee (KQG2T13-N04S)
- SMC Y Branch, 12mm, TubexMale BSPT (KQ2U12-03AS)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-02AS)
- Smc Hose Fittings