Shop All Push On Hose Fittings
Smc
Male Branch Tee, 1/4 in., TubexMNPT
Mfr # KQ2T07-35AS
Zoro # G5083967
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Hex Size 9/16 in
- Fittings Sub-Category Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2T07-35AS
- Zoro # G5083967
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 9/16 in |
Tube Size | 1/4 in |
Pipe Size | 1/4 in |
Overall Length | 31 3/16 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type NPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 3/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 25/32 dia, 2877.55 lb (UC204-20MM)
- DAYTON 5L290 V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (5L290)
- SOLBERG Filter Cartridge, Paper, 2 Microns (32-12)
- SPEEDAIRE Straight Swivel 3/4 in Hose I.D, 1-1/16"-14 UNS Thread (4TT19)
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E06-00)
- SMC Male Elbow, 45 Deg, 4mm, TubexR(PT) (KQ2K04-M6A)
- SMC 1/4" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N02S)
- SMC Extended Male Elbow, 90 Deg, 3.2mm (KQ2W23-01AS)
- SMC Male Branch Tee, 3/8 in., TubexMale BSPT (KQ2T11-04AS)
- SMC Male Branch Tee, 4mm, TubexMale BSPT (KQ2T04-01AS)
- FESTO Push-In Fitting QB-1/8-1/4-U (QB-1/8-1/4-U)
- Smc Push On Hose Fittings