Shop All Push On Hose Fittings
Smc
Male Branch Tee, 1/4 in., TubexMale BSPT
Mfr # KQ2T07-03AS
Zoro # G4999757
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Hex Size 17 mm
- Fittings Sub-Category Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2T07-03AS
- Zoro # G4999757
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 17 mm |
Pipe Size | 3/8 in |
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 31 3/16 mm |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 31 3/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -5, 1.84L (1AA5MJ4)
- MILTON Hose End Fitting, 1/4 MNPT x 3/8 ID, PK10 (602)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (4K936)
- KBC Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two contact seals, C3 Fit (6313-2RS KBC)
- SMC Plug-In Elbow, 90 Deg, 3/8 in, TubexPlug-In (KQ2L11-99A)
- SMC Union Elbow, 90 Deg, 8mm, TubexTube (KQ2L08-00A)
- SMC Y Union, 6mmx8mm, TubexTube (KQ2U06-08A)
- SMC Male Run Tee, 5/32 in., TubexMNPT (KQ2Y03-33AS)
- SMC Male Adapter, 1/8 in., TubexMale (KQ2H01-M5A)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-35A)
- FESTO Push-In T-Fitting QSTF-1/4-8-B (QSTF-1/4-8-B)
- Smc Hose Fittings