Shop All Push On Hose Fittings
Smc
Male Branch Tee, 12mm, TubexMale BSPT
Mfr # KQ2T12-04AS
Zoro # G8289945
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Temp. Range 23 Degrees to 140 Degrees F
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2T12-04AS
- Zoro # G8289945
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 12mm |
Hex Size | 22 mm |
Pipe Size | 1/2 in |
Overall Length | 43 mm |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 12 mm |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 43 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M20-250-5)
- DAYTON Shaft Collar, Set Screw, 1/2 In, St, PK100 (1F506)
- MILTON INDUSTRIES COMPRESSOR ACCESSORY KIT (MIS-220)
- CONTINENTAL CONTITECH A39 Wrapped V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (A39)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-36AS)
- SMC Straight Union, 10mm, TubexTube (KQ2H10-00A)
- SMC Y Branch, 4mm, TubexR(PT) (KQ2U04-M5A)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-04AS)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-03AS)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-34AS)
- FESTO Push-In Bulkhead Connector QSMS-4 (QSMS-4)
- Smc Hose Fittings