Shop All Push On Hose Fittings
Smc
Male Branch Tee, 10mm, TubexMale BSPT
Mfr # KQ2T10-01AS
Zoro # G5048014
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Adapter Tee
- Color White
- Tube Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2T10-01AS
- Zoro # G5048014
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Hex Size | 12 mm |
Pipe Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 37 3/16 mm |
Fitting Side B Tube Outer Diameter | 10 mm |
Fitting Side A Tube Outer Diameter | 10 mm |
Fitting Side C Pipe Size | 1/8 in |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 1/8 in |
Description
Male Branch Tee, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MBSPT, Includes Pre-Applied Thread Sealant Yes, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Fitting Material PBT, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 37 3/16 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/4" x 2 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-2)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (B-1412)
- BESTORQ B35 V Belt, 38 in Outside Length, 5/8 in Top Width, 1 Ribs (B35)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Plastic (MCL-20-P)
- SMC Union Tee, 5/16 in., TubexTube (KQ2T09-00A)
- SMC Male Run Tee, 5/16 in., TubexMale BSPT (KQ2Y09-01AS)
- SMC Plug-In Elbow, 90 Deg, 10mm, Plug-InxTube (KQ2L10-99A)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-33AS)
- SMC Hex Socket Head Male Adapter, 4mm (KQ2S04-M6A)
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- MILTON Swivel Hose Fitting, 1/4" FNPT (S-99681-7)
- Smc Push On Hose Fittings