Shop All Push On Hose Fittings
Smc
Male Adapter, 8mm, TubexMale BSPT
Mfr # KQ2H08-03AS
Zoro # G5001254
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Standards JIS B0203, RoHS
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H08-03AS
- Zoro # G5001254
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 17 mm |
Tube Size | 8mm |
Overall Length | 18 3/32 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 3/8 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 3/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SBF204-12G)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/16-20, 3/4-16, Strt (221501-8-4s)
- SPEEDAIRE Air Plunger (P07586A)
- CONGRESS 1/2" Fixed Bore 1 Groove Variable Pitch V-Belt Pulley 3.25" OD (VP325X050)
- SMC Y Union, 3/8 in., TubexTube (KQ2U11-00A)
- SMC Male Run Tee, 3/16 in., TubexMale BSPT (KQ2Y05-01AS)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-35AS)
- SMC 1/8" x 5/16" Tube x MNPT SS Male Adapter (KQG2H09-N01S)
- SMC Male Run Tee, 1/2 in., TubexMale BSPT (KQ2Y13-03AS)
- SMC Tube Cap, 4mm, Tube (KQ2C04-00A)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-01AS)
- Smc Push On Hose Fittings