Shop All Push On Hose Fittings
Smc
Male Adapter, 8mm, TubexMale BSPT
Mfr # KQ2H08-02AS
Zoro # G5003056
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Standards JIS B0203, RoHS
- Tube Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H08-02AS
- Zoro # G5003056
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Pipe Size | 1/4 in |
Hex Size | 14 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 22 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 8 mm |
For Tube Outside Diameter | 8 mm |
Fitting Pipe Size | 1/4 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 8 mm, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4 micron, Fiberglass (PT23211-MPG)
- SPEEDAIRE Jaw Pusher (42VA49)
- BALDOR-RELIANCE A 7.5 HP HP, 213T Frame, 230/460V Voltage, 1770 Nameplate RPM (EM3710T-BG)
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 200 PSI (SRV765-114-200)
- SMC Straight, 1/8 in.x1/4 in., TubexTube (KQ2H01-07A)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-34AS)
- SMC Hex Socket Head Male Adapter, 3/16 in. (KQ2S05-34AS)
- SMC Y Union, 3/16 in., TubexTube (KQ2U05-00A)
- SMC Union Y, 1/2 In, Tube, Polybutylene (KQ2U13-00A)
- SMC 90 Elbow Union, 5/16" or 5/16", 316SS (KQG2L08-00)
- FESTO Push-In Fitting QB-3/8-3/8-U-M (QB-3/8-3/8-U-M)
- Smc Hose Fittings