Shop All Push On Hose Fittings
Smc
Male Adapter, 6mm, TubexR(PT)
Mfr # KQ2H06-M6A
Zoro # G5001096
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Pipe Size 6 mm
- Fittings Sub-Category Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H06-M6A
- Zoro # G5001096
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 6 mm |
Tube Size | 6mm |
Hex Size | 10 mm |
Overall Length | 18 13/16 mm |
Pipe Size - Pipe Fitting | M6 x 1 |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 6 mm |
Fitting Pipe Size | 6 mm |
For Tube Outside Diameter | 6 mm |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 6 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 13/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 50mm, O.D. 130mm (7410 BCBM)
- DAYTON Motor Start Capacitor, 161-193 MFD, Round (2MEP3)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6204-2NSE9 (6204-2NSE9)
- PIX Belt, XPZ Cogged, 10 x 1250mm LP (XPZ1250)
- SMC 3/8" Tube x MNPT SS Male Branch Tee (KQG2T11-N03S)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexR(PT) (KQ2L07-M5A)
- SMC Bulkhead Union, 3/8 in., TubexTube (KQ2E11-00A)
- SMC Female Elbow, 90 Deg, 4mm, TubexRc(PT) (KQ2LF04-M5A)
- SMC Male Branch Tee, 5/16 in., TubexMale BSPT (KQ2T09-01AS)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-16A)
- SMC Male Branch Tee, 1/8 in., TubexMNPTxTube (KQ2T01-33AS)
- Smc Hose Fittings