Shop All Push On Hose Fittings
Smc
Male Adapter, 6mm, TubexR(PT)
Mfr # KQ2H06-M5A
Zoro # G5001087
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Tube Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H06-M5A
- Zoro # G5001087
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Hex Size | 10 mm |
Pipe Size | 5 mm |
Pipe Size - Pipe Fitting | M5 x 0.8 |
Overall Length | 17 11/16 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 6 mm |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOHNER Rotary Encoder (0701-0102-0017-X015)
- SPEEDAIRE Swivel Assembly, 1/4 (TT2CUC51G)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- DAYTON Coupling, Rigid Steel (3ZN52)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-03A)
- SMC Female Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2LF06-M5A)
- SMC Y Union, 10mm, TubexTube (KQ2U10-00A)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-03AS)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-03S)
- SMC Male Elbow, 45 Deg, 12mm, TubexMale BSPT (KQ2K12-03AS)
- DIXON MNPT, 1/2"xHose, Barb, 3/8" (1020608C)
- Smc Hose Fittings