Shop All Push On Hose Fittings
Smc
Male Adapter, 6mm, TubexMale BSPT
Mfr # KQ2H06-03AS
Zoro # G5001062
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Pipe Size 3/8 in
- Fittings Sub-Category Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2H06-03AS
- Zoro # G5001062
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 17 mm |
Tube Size | 6mm |
Overall Length | 18 3/32 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 6 mm |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 3/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 58.0A, 3/4 HP (108048.00)
- NACHI 7200 Series Angular Contact Precision Brg, 7208BMUC3 (7208BMUC3)
- D&D 89" Outside Length, 2/3" Top Width, 1 Ribs (B86/5L890)
- TIMKEN TIM-528, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 528 (528)
- SMC Plug, Tube 1/4 In, Brass and PBT (KQ2P-07)
- SMC 1/4" Tube 316 SS Straight Union (KQG2H07-00)
- SMC 1/2" Tube 316 SS 90 Degree Union Elbow (KQG2L13-00)
- SMC Male Adapter, 8mm, TubexMale BSPT (KQ2H08-01AS)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-37AS)
- SMC Male Elbow, 45 Deg, 16mm, TubexMale BSPT (KQ2K16-03AS)
- MIDWEST FASTENER 1/4IP Brass Male Air Hose Adapters 4PK (66522)
- Smc Push On Hose Fittings