Shop All Push On Hose Fittings
Smc
Male Adapter, 5/32 in., TubexUNF
Mfr # KQ2H03-32A
Zoro # G5000931
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Pipe Size 10-32
- Connection Type Push-to-Connect x MUNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2H03-32A
- Zoro # G5000931
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 10-32 |
Hex Size | 8 mm |
Tube Size | 5/32 in |
Pipe Size - Pipe Fitting | 10-32 |
Overall Length | 17 19/32 mm |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MUNF, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 19/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0208, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6211, Single Row Ball Brgs, 6211 (6211)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K313LS)
- TOMPKINS Male Pipe to Female Pipe Swivel Straight: 3/8-18 A, 1/2-14 B (470007)
- GATES PowerGrip Timing Belts, 850H200 (850H200)
- SMC Straight Union, 1/2 in., TubexTube (KQ2H13-00A)
- SMC Plug-In Elbow, 90 Deg, 1/8 in, TubexPlug-In (KQ2L01-99A)
- SMC Bulkhead Union, 1/2 in., TubexTube (KQ2E13-00A)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-01AS)
- SMC Straight, 5/32 in.x3/16 in., TubexTube (KQ2H03-05A)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-01AS)
- AIGNEP USA Union Tee, 1/4 In, Tube, Brass, PK10 (88230-04)
- Smc Hose Fittings