Shop All Push On Hose Fittings
Smc
Male Adapter, 5/32 in., TubexMNPT
Mfr # KQ2H03-33AS
Zoro # G5048802
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H03-33AS
- Zoro # G5048802
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 3/8 in |
Tube Size | 5/32 in |
Pipe Size | 1/16 in |
Pipe Size - Pipe Fitting | 1/16 in |
Overall Length | 20 mm |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Pipe Size | 1/16 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/16 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/16 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 20 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Timing Belt Idler, H, 16 Teeth, Needle bearing, 1" bore (16H1-F)
- INTERSTATE PNEUMATICS CO2 Cylinder Regulator - Solid Aluminum Body without Belt Clip 125 PSI (for CO2 Cylinders) (WRCO2-NC)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 8.00" OD (3V803)
- WD-40 Dirt/Dust Resistant Lubricant, Aerosol, 10 Oz. (300059)
- SMC Union Elbow, 90 Deg, 1/2 in., TubexMNPT (KQ2L13-35AS)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-35AS)
- SMC M5 x 51/64" x 5/32" Tube x Male SS Adapter (KQG2H04-M5)
- SMC Male Elbow, 45 Deg, 3/8 in., TubexMNPT (KQ2K11-35AS)
- SMC Y Branch, 3/16 in., TubexMNPT (KQ2U05-34AS)
- SMC Plug, Tube 6mm, Brass and PBT (KQ2P-06)
- DIXON 2-1/2" NPT Steel Combination Nipple Threaded (ST30)
- Smc Push On Hose Fittings