Shop All Push On Hose Fittings
Smc
Male Adapter, 5/16 in., TubexMale BSPT
Mfr # KQ2H09-01AS
Zoro # G5145524
original price:
$3.19
9% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H09-01AS
- Zoro # G5145524
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size | 1/8 in |
Hex Size | 14 mm |
Overall Length | 22 1/2 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Fitting Pipe Size | 1/8 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (B601022)
- VIAIR Female Tee/Billet Manifold, 1/4"F X1/4"F (92821)
- EM&S ECM Unit Bearing Motor, 3.3, 1/15th HP, 115 Volt, Walk In Cooler Motor (UTBEC1551BJ1 IND BOX)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 208-230V, 3.3 (71903587M)
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-02A)
- SMC Bulkhead Union, 1/2 in., TubexTube (KQ2E13-00A)
- SMC Plug, Tube 3/16 In (KQ2P-05)
- SMC 1/2" x 3/8" Tube x MNPT SS Male 90 Degree Elbow (KQG2L11-N04S)
- SMC Y Union, 1/4 in.x5/16 in., TubexTube (KQ2U07-09A)
- SMC Male Elbow, 45 Deg, 1/2 in., TubexMNPT (KQ2K13-37AS)
- FESTO Push-In Fitting QS-1/4-6-I (QS-1/4-6-I)
- Smc Hose Fittings