Shop All Push On Hose Fittings
Smc
Male Adapter, 3/8 in., TubexMale BSPT
Mfr # KQ2H11-03AS
Zoro # G5048836
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2H11-03AS
- Zoro # G5048836
- UPC # 713049078939
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Hex Size | 17 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 23 3/16 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 23 3/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSML-M7-6 (QSML-M7-6)
- SKF Grease Seals, 6916 (6916)
- ZORO SELECT Straight 1 in Hose I.D, 3/4"-14 Thread (707001-1612)
- GATES G81801-0020, Nylon Protective Sleeve - Nylon Protective Sleeve (G81801-0020)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-03AS)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-34A)
- SMC Y Plug-In, 8mm, TubexPlug-In (KQ2U08-99A)
- SMC Male Elbow, 90 Deg, 5/16 in., TubexMNPT (KQ2L09-34AS)
- SMC Extended Male Elbow, 90 Deg, 5/16 in. (KQ2W09-34AS)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-01AS)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (129HB-5-4)
- Smc Push On Hose Fittings