Shop All Push On Hose Fittings
Smc
Male Adapter, 3/8 in., TubexMale BSPT
Mfr # KQ2H11-02AS
Zoro # G5048811
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Connection Type Push-to-Connect x MBSPT
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H11-02AS
- Zoro # G5048811
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Tube Size | 3/8 in |
Hex Size | 17 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 26 29/32 mm |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 26 29/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1524 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B57)
- D&D 80" Outside Length, 2/3" Top Width, 1 Ribs (B77/5L800)
- ACME AUTOMOTIVE 1/4Industrial Ball Swivel Ind Interchange (15-04BS)
- BANDO P/A Cog Combo, 5Vxm900, 3-5Vx900 (3-5VX900)
- SMC Male Adapter, 1/2 in., TubexMale BSPT (KQ2H13-03AS)
- SMC Male Branch Tee, 3/8 in., TubexMale BSPT (KQ2T11-02AS)
- SMC Male Elbow, 45 Deg, 12mm, TubexMale BSPT (KQ2K12-02AS)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-37AS)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-09A)
- SMC Y Union, 1/4 in., TubexTube (KQ2U07-00A)
- SMC Straight, 1/4 in.x3/8 in., TubexTube (KQ2H07-11A)
- Smc Hose Fittings