Shop All Push On Hose Fittings
Smc
Male Adapter, 3/16 in., TubexUNF
Mfr # KQ2H05-32A
Zoro # G5001035
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Basic Material Brass
- Standards JIS B0208, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H05-32A
- Zoro # G5001035
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 10-32 |
Tube Size | 3/16 in |
Hex Size | 8 mm |
Overall Length | 17 11/16 mm |
Pipe Size - Pipe Fitting | 10-32 |
Fitting Side A Tube Outer Diameter | 3/16 in |
For Tube Outside Diameter | 3/16 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MUNF, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 17 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0208, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 112" Outside Length, 3/8" Top Width, 1 Ribs (3VX1120)
- SKF SKF-6308 2RS, Single Row Ball Brgs, 6308 2RS (6308 2RS)
- GAST Bag Filter Pot Av463 (AV463)
- DAYTON B65 V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (6X999)
- SMC Y Union, 8mm, TubexTube (KQ2U08-00A)
- SMC Male Adapter, 1/8 in., TubexMale BSPT (KQ2H01-02AS)
- SMC Female Adapter, 3/8 in., TubexFNPT (KQ2F11-37A)
- SMC 1/4" Tube x R(PT) SS Male Adapter (KQG2H06-02S)
- SMC Y Union, 10mm, TubexTube (KQ2U10-00A)
- SMC Male Run Tee, 5/16 in., TubexMale BSPT (KQ2Y09-01AS)
- SMC Y Plug-In, 8mm, TubexPlug-In (KQ2U08-99A)
- Smc Hose Fittings