Shop All Push On Hose Fittings
Smc
Male Adapter, 3/16 in., TubexMNPT
Mfr # KQ2H05-35AS
Zoro # G5001044
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Pipe Size 1/4 in
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H05-35AS
- Zoro # G5001044
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 9/16 in |
Tube Size | 3/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 16 11/16 mm |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/16 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 16 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards ANSI/ASME1.20.1, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BX80 Belt Outside83.0 Pitch81.8 (42W366)
- DYNABRADE Male Coupler, 1/4" (95684)
- WILTON End Piece Assembly With 2 Pins (2901120)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-3BP)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-04AS)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-16A)
- SMC Plug-In Elbow, 90 Deg, 12mm, Plug-InxTube (KQ2L12-99A)
- SMC Y Plug-In, 5/16 in., TubexPlug-In (KQ2U09-99A)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-03A)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-03AS)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/8 in Hose I.D, 1/8 in Thread (6AFP4)
- Smc Hose Fittings