Shop All Push On Hose Fittings
Smc
Male Adapter, 3/16 in., TubexMale BSPT
Mfr # KQ2H05-02AS
Zoro # G5000913
original price:
$3.04
19% off
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2H05-02AS
- Zoro # G5000913
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/16 in |
Pipe Size | 1/4 in |
Hex Size | 14 mm |
Overall Length | 16 11/16 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/16 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 16 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD Valve Cap Removal Tool For Ca1 And Ca2 Series Compressor Pumps (CA-VTOOL)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00 in OD (CA0500X075KW)
- MEGA COMPRESSOR Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted (MP-13030GTUBA)
- MILTON V Style High Flow Plug, 3/8" FNPT, PK10 (763)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-02AS)
- SMC 1/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N01S)
- SMC Female Adapter, 1/4 in., TubexFNPT (KQ2F07-34A)
- SMC Y Union, 6mmx8mm, TubexTube (KQ2U06-08A)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-04AS)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-03AS)
- SMC Y Branch, 1/4 in., TubexMale BSPT (KQ2U07-01AS)
- Smc Hose Fittings