Shop All Push On Hose Fittings
Smc
Male Adapter, 1/4 in., TubexUNF
Mfr # KQ2H07-32A
Zoro # G5001157
original price:
$3.52
9% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Standards JIS B0208, RoHS
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H07-32A
- Zoro # G5001157
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 7/16 in |
Pipe Size | 10-32 |
Tube Size | 1/4 in |
Overall Length | 18 mm |
Pipe Size - Pipe Fitting | 10-32 |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MUNF, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0208, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-206 Set Screw Collar (C-206)
- FESTO Compact Cylinder ADNGF-63-30-P-A (ADNGF-63-30-P-A)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3350 (3350)
- DANFOSS Coupler Body, (F)NPT, 1, Brass (100012)
- SMC Plug In Reducer, 1/8x1/4 In, TubexPlug In (KQ2R01-07A)
- SMC Male Branch Tee, 10mm, TubexMale BSPT (KQ2T10-01AS)
- SMC Union Tee, 8mm, TubexTube (KQ2T08-00A)
- SMC Male Adapter, 3/8 in., TubexMale BSPT (KQ2H11-03AS)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-34AS)
- SMC Male Elbow, 45 Deg, 12mm, TubexMale BSPT (KQ2K12-04AS)
- ZORO SELECT 3/8" 1000 psi Low Lead Brass Hose Mender (707014-06)
- Smc Hose Fittings