Shop All Push On Hose Fittings
Smc
Male Adapter, 1/4 in., TubexR(PT)
Mfr # KQ2H07-M5A
Zoro # G5001193
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Hex Size 12 mm
- Connection Type Push-to-Connect x Male Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2H07-M5A
- Zoro # G5001193
- UPC # 713049073439
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 12 mm |
Tube Size | 1/4 in |
Pipe Size | 5 mm |
Pipe Size - Pipe Fitting | M5 x 0.8 |
Overall Length | 18 13/32 mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 1/4 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 13/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0205, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA56-600E)
- GLOBAL G2SC-400-B Two-Piece Clamping Collar (G2SC-400-B)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 160 Teeth, 12mm W (CTD8M-1280-12)
- PARKER Coil Kit, 115V-60, B Series (K593025)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y07-36AS)
- SMC Male Adapter, 5/32 in., TubexMNPT (KQ2H03-35AS)
- SMC 1/4" Tube 316 SS Union Tee (KQG2T07-00)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-01A)
- SMC Male Adapter, 3/16 in., TubexMNPT (KQ2H05-34AS)
- SMC Plug-In Reducing Elbow, 90 Deg, 5/32x1/4 (KQ2L03-07A)
- ZORO SELECT 5/16" 1000 psi Low Lead Brass Hose Mender (707014-05)
- Smc Hose Fittings