Shop All Push On Hose Fittings
Smc
Male Adapter, 1/4 in., TubexMale BSPT
Mfr # KQ2H07-03AS
Zoro # G5001166
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Tube Size 1/4 in
- Temp. Range 23 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H07-03AS
- Zoro # G5001166
- UPC # 713049073316
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 17 mm |
Pipe Size | 3/8 in |
Overall Length | 18 3/32 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 3/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIC MOTORS AND SPECIALTIES Unit Bearing Motor, 50 WO, 208-230 Volt, Copeland Original OEM Motor (ESP-OL50EM26H)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP16S)
- COXREELS Inlet Port 20 Amp (7161)
- DDS Shaft Seal, SB, 0.5in ID, Nitrile Rubber (IN12.722.226.35SB)
- SMC Male Adapter, 1/4 in., TubexR(PT) (KQ2H07-M5A)
- SMC Male Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-02AS)
- SMC 1/4" x 5/16" Tube x R(PT) SS Male 90 Degree Elbow (KQG2L08-02S)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-04AS)
- SMC Female Elbow, 90 Deg, 1/8 in., TubexFNPT (KQ2LF01-35A)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-35AS)
- AIGNEP USA 1/4" Tube x Universal Thread SS Compression Male Elbow (60111X-04-04)
- Smc Hose Fittings