Shop All Push On Hose Fittings
Smc
Male Adapter, 1/4 in., TubexMale BSPT
Mfr # KQ2H07-01AS
Zoro # G6078904
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Body Material Brass
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H07-01AS
- Zoro # G6078904
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Tube Size | 1/4 in |
Hex Size | 12 mm |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 18 3/16 mm |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 18 3/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86714)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC15A)
- ARO Valve, Alpha Series, A749SD-120-A (A749SD-120-A)
- CONRADER Safety Valve, Soft Seat, 1/2 In, 275 PSI (SRV530-1/2-275)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-03AS)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-36A)
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-02AS)
- SMC 1/4" Tube x R(PT) SS Male Adapter (KQG2H06-02S)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-03AS)
- SMC Y Plug-In, 5/16 in., TubexPlug-In (KQ2U09-99A)
- FESTO Push-In Bulkhead Connector QSS-6 (QSS-6)
- Smc Hose Fittings