Shop All Push On Hose Fittings
Smc
Male Adapter, 1/2 in., TubexMale BSPT
Mfr # KQ2H13-04AS
Zoro # G5039702
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Hex Size 22 mm
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H13-04AS
- Zoro # G5039702
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Hex Size | 22 mm |
Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 22 5/16 mm |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 22 5/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 633.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVY2)
- KURT Crimp Fitting, Straight, 3/8" ID, JIC (FJX-06-08)
- SMC Booster Regulator, 1/4 In. NPT (VBA10A-N02GN-Z)
- IKO Roller Follower Metric - Cylindrical Roller, #NURT17R (NURT17R)
- SMC Plug-In Reducer, 5/16 in., TubexPlug-In (KQ2R09-11A)
- SMC 10/32" x 5/32" Tube x UNF SS Male 90 Degree Elbow (KQG2L03-32)
- SMC Plug-In Reducing Elbow, 90 Deg, 12mmx16mm, (KQ2L12-16A)
- SMC Tube Cap, 3/8 in., Tube (KQ2C11-00A)
- SMC Extended Male Elbow, 90 Deg, 5/16 in. (KQ2W09-35AS)
- SMC Male Branch Tee, 4mm, TubexR(PT) (KQ2T04-M6A)
- FESTO Push-In L-Fitting NPQP-L-R18-Q8-FD-P10 (NPQP-L-R18-Q8-FD-P10)
- Smc Hose Fittings