Shop All Push On Hose Fittings
Smc
Male Adapter, 1/2 in., TubexMale BSPT
Mfr # KQ2H13-03AS
Zoro # G5048881
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H13-03AS
- Zoro # G5048881
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size | 3/8 in |
Hex Size | 19 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 27 3/16 mm |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 27 3/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Hydraulic Flow Divider, 3/4 in (PDC-75-50)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16585 (08Z-112)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 39'' (3L390)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-10)
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-36AS)
- SMC Y Branch, 1/2 in., TubexMale BSPT (KQ2U13-02AS)
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- SMC 1/8" Male Adapter, TubexMNPT (KQ2H01-34AS)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-02AS)
- SMC Male Branch Tee, 1/4 in., TubexMNPT (KQ2T07-34AS)
- SMC Male Adapter, 1/4 in., TubexR(PT) (KQ2H07-M5A)
- Smc Hose Fittings