Shop All Push On Hose Fittings
Smc
Male Adapter, 1/2 in., TubexMale BSPT
Mfr # KQ2H13-02AS
Zoro # G5001403
$3.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Tube Size 1/2 in
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # KQ2H13-02AS
- Zoro # G5001403
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Hex Size | 19 mm |
Pipe Size | 1/4 in |
Overall Length | 28 11/16 mm |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/4 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 28 11/16 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1516)
- DODGE Chain Coupling Flange, FB6018 X 2 7/16 (099145 FB6018 X2-7/16HK)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-10-31)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 45° Elbow (1803X16X16)
- SMC M5 x 51/64" x 5/32" Tube x Male SS 90 Degree Elbow (KQG2L04-M5)
- SMC Female Elbow, 90 Deg, 5/32 in., TubexFNPT (KQ2LF03-35A)
- SMC Union Elbow, 90 Deg, 8mm, TubexTube (KQ2L08-00A)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-02AS)
- SMC Y Branch, 12mm, TubexMale BSPT (KQ2U12-02AS)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-01AS)
- FESTO Push-In Connector QS-6 (QS-6)
- Smc Hose Fittings