Shop All Push On Hose Fittings
Smc
Male Adapter, 10mm, TubexMale BSPT
Mfr # KQ2H10-03AS
Zoro # G5001236
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Color Brass
- Connection Type Push-to-Connect x MBSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQ2H10-03AS
- Zoro # G5001236
- Country of Origin Singapore
- Category Push On Hose Fittings
Dimensions
Tube Size | 10mm |
Hex Size | 17 mm |
Pipe Size | 3/8 in |
Overall Length | 23 1/2 mm |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 10 mm |
For Tube Outside Diameter | 10 mm |
Fitting Pipe Size | 3/8 in |
Description
Male Adapter, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 10 mm, Fitting Material Brass, Color Brass, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 23 1/2 mm, Specific Fitting Shape Straight Adapter, Release Type Button, Standards JIS B0203, RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fitting 1/4Inx1/4In Pipe 90 Degree (9405X4X4)
- AIGNEP USA Tube Union, 5mm Tube Sz, Brass, PK5 (50040N-5-PK5)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X16)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-36A)
- SMC Hex Socket Head Male Adapter, 1/8 in. (KQ2S01-32A)
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-36AS)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-36AS)
- SMC Y Branch, 3/8 in., TubexMale BSPT (KQ2U11-03AS)
- SMC 1/8" Male Adapter, TubexMNPT (KQ2H01-34AS)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1030606C)
- Smc Push On Hose Fittings