Shop All Vacuum Parts
Smc
Magnetically Coupled Rodless Cylinder
Mfr # CY3B32-600
Zoro # G7276687
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CY3B32-600
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Fits Brand SMC
- Series CY3B
- Includes Lube-Retainer, Piston Seal, Wear Ring (A), Wear Ring (B)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CY3B32-600
- Zoro # G7276687
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Magnetically Coupled Rodless Cylinder, 32mm Bore Size |
For Use With Mfr. Model Number | CY3B32-600 |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Fits Brand | SMC |
Series | CY3B |
Includes | Lube-Retainer, Piston Seal, Wear Ring (A), Wear Ring (B) |
Standards | RoHS Compliant |
Product Type | Magnetically Coupled Rodless Cylinder |
Compatible with Manufacturer Part Number | CY3B6TN-300 to CY3B63TN-300 |
Compatible with Series | CY3B |
Compatible with Brand | SMC |
Description
Magnetically Coupled Rodless Cylinder, 32mm Bore Size, Series CY3B, Product Type Magnetically Coupled Rodless Cylinder, Compatible with Manufacturer Part Number CY3B6TN-300 to CY3B63TN-300, Compatible with Series CY3B, Compatible with Brand SMC, Includes Lube-Retainer, Piston Seal, Wear Ring (A), Wear Ring (B), Standards RoHS Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYK Sorbents, Oil, 200 PK (7720)
- ROYAL DISTRIBUTION Paper Towels, Kraft, 4000 PK (RP-SFT-K)
- ZORO SELECT Pipe Cleaning Brush, Silver, Plastic (34A497)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, White Mesh (G08-WWX-XMA-3ONN)
- SMC Booster Regulator, 1/4" NPT Port (VBA10A-T02G-Z)
- SMC Mist Separator, 3/8" NPT Port (AM250C-N03)
- SMC Compact Cylinder, 16mm Bore, 15mm Stroke (CDQSB16-15D)
- SMC Precision Air Regulator (IR3010-04G-A)
- SMC Booster Regulator, 3/8" RC Port (VBA20A-03GN)
- SMC 25Mm 0.8Bar 398Mm Rodless Cylinder (MYC25G-398)
- JANITIZED Windsor Versamatic Exhaust Filter 50 pc (JAN-HVF063)
- Smc Vacuum Parts