Shop All Vacuum Parts
Smc
Magnetically Coupled Rodless Cylinder
Mfr # CY3B25-500
Zoro # G7276565
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CY3B25-500
- Fits Brand SMC
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Includes Lube-Retainer, Piston Seal, Wear Ring (A), Wear Ring (B)
- Series CY3B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # CY3B25-500
- Zoro # G7276565
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Magnetically Coupled Rodless Cylinder, 500mm Stroke |
For Use With Mfr. Model Number | CY3B25-500 |
Fits Brand | SMC |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Includes | Lube-Retainer, Piston Seal, Wear Ring (A), Wear Ring (B) |
Series | CY3B |
Standards | RoHS Compliant |
Compatible with Manufacturer Part Number | CY3B6TN-300 to CY3B63TN-300 |
Product Type | Magnetically Coupled Rodless Cylinder |
Compatible with Brand | SMC |
Compatible with Series | CY3B |
Description
Magnetically Coupled Rodless Cylinder, 500mm Stroke, Series CY3B, Product Type Magnetically Coupled Rodless Cylinder, Compatible with Manufacturer Part Number CY3B6TN-300 to CY3B63TN-300, Compatible with Series CY3B, Compatible with Brand SMC, Includes Lube-Retainer, Piston Seal, Wear Ring (A), Wear Ring (B), Standards RoHS Compliant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 6.5 Ft. Flow-Thru Wash Brush (560)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 10 microns, Clear, 500 PK (S303710N)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, White, Resin, 0 Openings (FG261960WHT)
- SMC Single Solenoid Air Valve, 3 Position (SY5440-5DZ)
- SMC Precision Slide Table, 50mm Stroke (MXQ25-50C)
- SMC Pressure Relief, 3Port Valve, Air Flows RT (VHS40-N04B-RZ)
- SMC Compact Guided Air Cylinder, 30mm Stroke (MGPL20-30Z)
- SMC Precision Air Regulator (IR2000-02BG-A)
- SMC Compact Cylinder, 16mm Bore, 15mm Stroke (CDQSB16-15D)
- PROTEAM Super Coach Pro 6, 6 qt. Backpack Vacuum w/ ProBlade Hard Surface & Carpet Tool Kit (107535)
- Smc Vacuum Parts