Shop All Push On Hose Fittings
Smc
M5 x 51/64" x 5/32" Tube x Male SS 90 Degree Elbow
Mfr # KQG2L04-M5
Zoro # G4537811
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x R(PT)
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2L04-M5
- Zoro # G4537811
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Hex Size | 8 mm |
Tube Size | 5/32 in |
Pipe Size (Fittings) | 5/32" x M5 x 0.8 |
Pipe Size - Pipe Fitting | M5 x 51/64 in |
Pipe Size | 5 mm |
Overall Length | 15 3/16 mm |
Fitting Side A Tube Outer Diameter | 4 mm |
Fitting Side B Pipe Size | 5 mm |
For Tube Outside Diameter | 4 mm |
Fitting Pipe Size | 5 mm |
Description
Male Elbow, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 15 3/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 1/4" ID x 500 ft. EPDM Rubber Air Hose (1630-500BK)
- SOLBERG Filter/Silencer, 3/8 In (FS-04-038)
- SUPCO FHP V Belt, 3L240 (3L240)
- LEESON Washdown Motor, 3HP, Face/Base, 182TC Frame (132198.00)
- SMC Male Run Tee, 1/8 in., TubexMNPT (KQ2Y01-34AS)
- SMC Extended Male Elbow, 90 Deg, 8mmTubexMale (KQ2W08-01AS)
- SMC Female Elbow, 90 Deg, 5/32 in., TubexFNPT (KQ2LF03-35A)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-02AS)
- SMC Y Plug-In, 1/4 in., TubexPlug-In (KQ2U07-99A)
- SMC Female Elbow, 90 Deg, 4mm, TubexRc(PT) (KQ2LF04-M5A)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2720404SS)
- Smc Hose Fittings