Shop All Push On Hose Fittings
Smc
M5 x 51/64" x 1/4" Tube x Male SS Adapter
Mfr # KQG2H06-M5
Zoro # G4523601
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x R(PT)
- Specific Fitting Shape Straight Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2H06-M5
- Zoro # G4523601
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Pipe Size - Pipe Fitting | M5 x 51/64 in |
Tube Size | 3.2mm |
Pipe Size (Fittings) | 3.2mm x M5 x 0.8 |
Hex Size | 12 mm |
Pipe Size | 5 mm |
Overall Length | 19 3/32 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 6 mm |
Description
Male Adapter, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 19 3/32 mm, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS In CO2 Disposable (5/8-24 UNF) Mini Tank to Out CO2 Paintball (G1/2-14) Tank Adapter (WRCO2-320R-58)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 328' COIL (JR16-08-COIL)
- DODGE P2B-DLAH-203, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 2.1875" Bore Dia. (128449)
- WILKERSON Coalescing Filter 1/4In (M03-02-000)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M5A)
- SMC Male Adapter, 3/16 in., TubexR(PT) (KQ2H05-M5A)
- SMC Hex Socket Head Male Adapter, 1/4 in. (KQ2S07-35AS)
- SMC Extended Male Elbow, 90 Deg, 1/2 in. (KQ2W13-35AS)
- SMC Straight, 5/32 in.x3/16 in., TubexTube (KQ2H03-05A)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-35AS)
- DIXON Boss Ground Joint Double Spud Steel, 1" (GDB13)
- Smc Push On Hose Fittings