Shop All Push On Hose Fittings
Smc
M5 x 51/64" x 1/4" Tube x Male SS 90 Degree Elbow
Mfr # KQG2L06-M5
Zoro # G4581026
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 435 psi
- Application Air, Non-Potable Water, Steam
- Fitting Connection Type Tube x R(PT)
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # KQG2L06-M5
- Zoro # G4581026
- Country of Origin Japan
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Hex Size | 8 mm |
Pipe Size (Fittings) | 1/4" x M5 x 0.8 |
Pipe Size - Pipe Fitting | M5 x 51/64 in |
Pipe Size | 5 mm |
Overall Length | 16 5/16 mm |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 5 mm |
Fitting Pipe Size | 5 mm |
For Tube Outside Diameter | 6 mm |
Description
Male Elbow, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Stainless Steel, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 16 5/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke (A200080ABAAA07B)
- TECHFLEX Techflex 3:1 Dual Wall Adhesive Heat Shrink, 4' Sticks 3/8in Dia. Dia., 4', Black (H3A0.38BK-4)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, 5600 Series (5602-2-4S)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (05E-665)
- SMC 3/8" Tube 316 SS Union Tee (KQG2T11-00)
- SMC Male Adapter, 12mm, TubexMale BSPT (KQ2H12-04AS)
- SMC Male Branch Tee, 3/16 in., TubexMNPT (KQ2T05-34AS)
- SMC Union Elbow, 90 Deg, 3/8 in, TubexMale BSPT (KQ2L11-03AS)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-04AS)
- SMC Y Union, 8mm, TubexTube (KQ2U08-00A)
- SMC Bulkhead Union Elbow, 90 Deg, 8mm, Tube (KQ2LE08-00A)
- Smc Hose Fittings