Shop All Sensor Cordsets & Receptacles
Smc
M12 8 Pin/M12 8 Pin Cable Straight 0.5m
Mfr # EX500-AC005-SSPS
Zoro # G1281027
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves
- IP Rating IP65, IP67
- Width 14.9 mm
- Height 14.9 mm
- Length 500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # EX500-AC005-SSPS
- Zoro # G1281027
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Width | 14.9 mm |
Height | 14.9 mm |
Length | 500 mm |
Details
Item | Serial Interface Unit |
For Use With | Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves |
IP Rating | IP65, IP67 |
Description
M12 8 Pin/M12 8 Pin Cable Straight 0.5m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 2C 2#16 SKT RECP LINE (MS3101A14S9S)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 16-14 AWG, PK75 (75-113)
- HUBBELL 20A Twist-Lock Connector 4P 4W 120/208VAC BK/WT (HBL7413C)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- BRAD HARRISON 5P Male Straight Cordset Cable (1300130493 1R5006A20A120)
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- COGNEX CORDSET CABLE (CCB-84901-0903-10)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- BRAD HARRISON Extension Cordset, 4Pin, Receptacle, Female (884030A09M050)
- Smc Sensors