Shop All Sensor Cordsets & Receptacles
Smc
M12 8 Pin to M12 8 Pin Cable Straight 5m
Mfr # EX500-AC050-SSPS
Zoro # G1281054
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP65, IP67
- For Use With Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves
- Width 30 mm
- Height 105 mm
- Length 235 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX500-AC050-SSPS
- Zoro # G1281054
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Width | 30 mm |
Height | 105 mm |
Length | 235 mm |
Details
Item | Serial Interface Unit |
IP Rating | IP65, IP67 |
For Use With | Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves |
Description
M12 8 Pin to M12 8 Pin Cable Straight 5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X (CPB21)
- HUBBELL Cap, Enclosure (PC3430)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 2 ft.Blue (11303)
- AUTONICS LED Counter/Timer, Digital6, AC DC Power (CT6Y-1P2)
- RITTAL Pack Of 5 Led Light Power Cordset Cable, SZ 2500410 (SZ 2500.410)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M050)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- TURCK Multi Fast 12M 150V-Ac Cordset Cable (CSSWM CKWM 19-19-12 U-39542)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC005)
- IFM Double-Ended Cordset, 5 m L Cable (EVC059)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- Smc Sensors