Shop All Sensor Cordsets & Receptacles
Smc
M12 8 Pin to M12 8 Pin Cable Straight 3m
Mfr # EX500-AC030-SSPS
Zoro # G1281124
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP65, IP67
- For Use With Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves
- Width 14.9 mm
- Height 14.9 mm
- Length 3000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX500-AC030-SSPS
- Zoro # G1281124
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Width | 14.9 mm |
Height | 14.9 mm |
Length | 3000 mm |
Details
Item | Serial Interface Unit |
IP Rating | IP65, IP67 |
For Use With | Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves |
Description
M12 8 Pin to M12 8 Pin Cable Straight 3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Adjustable T Bar, Clear Anodized Aluminum (ATB)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA14100)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 8 to 65 psi, Reverse Action (9013FRG2J23)
- SMC B-Coded M12 Cable, 5m (EX9-AC050-1)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M050)
- LAPP KABEL Connecting 20Ft Cordset Cable (434104)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1164L2)
- BRAD HARRISON External Thread Connector, 5, Female, PG7 (8A5001-31)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- Smc Sensor Cordsets & Receptacles