Shop All Sensor Cordsets & Receptacles
Smc
M12 8 Pin to M12 8 Pin Cable Straight 1m
Mfr # EX500-AC010-SSPS
Zoro # G1281063
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves
- IP Rating IP65, IP67
- Height 50 mm
- Width 20 mm
- Length 135 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX500-AC010-SSPS
- Zoro # G1281063
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Height | 50 mm |
Width | 20 mm |
Length | 135 mm |
Details
Item | Serial Interface Unit |
For Use With | Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves |
IP Rating | IP65, IP67 |
Description
M12 8 Pin to M12 8 Pin Cable Straight 1m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protector, 1 Phase, 240V, 1 Poles, 1 (AGDN24010R)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 200A, 500V AC, Non-Indicating (L50QS200.V)
- ZSI SWP Loop Clamp, 3x3/4", 0.406" Hole (SPW-48)
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- TELEMECANIQUE SENSORS Inductive Sensor Connector 75V 3A (XZCP0566L10)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP0941L5)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (805006A09M050)
- PYROTENAX HEAT TRACE HEATING CABLE SET 1678W 430FT 600V-AC CORDSET CABLE (A/61SA3500/430/1678/600/25/12NS/X)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- Smc Sensors