Shop All Sensor Cordsets & Receptacles
Smc
M12 8 Pin to M12 8 Pin Cable Angle 5m
Mfr # EX500-AC050-SAPA
Zoro # G1281079
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves
- IP Rating IP65, IP67
- Height 32.3 mm
- Width 14.9 mm
- Length 5000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # EX500-AC050-SAPA
- Zoro # G1281079
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Height | 32.3 mm |
Width | 14.9 mm |
Length | 5000 mm |
Details
Item | Serial Interface Unit |
For Use With | Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves |
IP Rating | IP65, IP67 |
Description
M12 8 Pin to M12 8 Pin Cable Angle 5m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rotary Handle Mechanism, IP65 Red/Yellow (XTPAXRHMRY)
- MELNOR METAL CONNECTOR Y (9000)
- ECLIPSE Vinyl Wire Termination Kit 176 Piece w/Tool (902-498)
- ALLEN BRADLEY RED PUSHBUTTON (800FM-F4)
- BENTLY NEVADA 3300 Xl Nsv Extension Cordset Cable (330930-040-00-05)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- BRAD HARRISON 5P Male Straight Cordset Cable (1300130493 1R5006A20A120)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- WOODWARD NETCON CORDSET CABLE (5416-351)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (403006A10M100)
- Smc Sensors