Shop All Sensor Cordsets & Receptacles
Smc
M12 8 Pin to M12 8 Pin Cable Angle 3m
Mfr # EX500-AC030-SAPA
Zoro # G1281097
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP65, IP67
- For Use With Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves
- Width 14.9 mm
- Height 32.3 mm
- Length 3000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX500-AC030-SAPA
- Zoro # G1281097
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Width | 14.9 mm |
Height | 32.3 mm |
Length | 3000 mm |
Details
Item | Serial Interface Unit |
IP Rating | IP65, IP67 |
For Use With | Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves |
Description
M12 8 Pin to M12 8 Pin Cable Angle 3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, SPDT (LY1N-AC24)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (E34EX706R)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft, Gray (UL620-15)
- EATON Yellow Guard Ring for E-Stop, 22mm, Yellow (M22-XGPV)
- HEIDENHAIN Encoder Cordset Cable (309777-02)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F120)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC153)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- BRAD HARRISON Internal Thread Receptacle, 3, Female, 4A (8R3A00A18A120)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- Smc Sensor Cordsets & Receptacles