Shop All Sensor Cordsets & Receptacles
Smc
M12 8 Pin to M12 8 Pin Cable Angle 1m
Mfr # EX500-AC010-SAPA
Zoro # G1280948
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves
- IP Rating IP65, IP67
- Width 160.02 mm
- Height 195.58 mm
- Length 46.99 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX500-AC010-SAPA
- Zoro # G1280948
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Width | 160.02 mm |
Height | 195.58 mm |
Length | 46.99 mm |
Details
Item | Serial Interface Unit |
For Use With | Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves |
IP Rating | IP65, IP67 |
Description
M12 8 Pin to M12 8 Pin Cable Angle 1m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS41S-120)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 2 load, 760A Cu, 620A Al, 600V (9080LBA1652021)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 110 V DC standard coil (CAD32FD)
- AIMS POWER Remote for Green Inverter, Chargers, LED (REMOTELFLED)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104A0120AP)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1541L2)
- AIMCO Uryu Uk-Acfa1-10 Ui Power 10M Cordset Cable (910-191-0)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- Smc Sensor Cordsets & Receptacles