Shop All Sensor Cordsets & Receptacles
Smc
M12 8 Pin to M12 8 Pin Cable Angle 0.5m
Mfr # EX500-AC005-SAPA
Zoro # G1280975
product price: $56.09
/ea
$56.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves
- IP Rating IP65, IP67
- Width 14.9 mm
- Height 32.3 mm
- Length 500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX500-AC005-SAPA
- Zoro # G1280975
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Width | 14.9 mm |
Height | 32.3 mm |
Length | 500 mm |
Details
Item | Serial Interface Unit |
For Use With | Mfr. No. SV1000/2000/3000/4000, Mfr. No. VQC1000/2000/4000 Valves |
IP Rating | IP65, IP67 |
Description
M12 8 Pin to M12 8 Pin Cable Angle 0.5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Hub Conduit Alum Ha-Type 3/4In (ECHA075)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- EATON BUSSMANN Fuse, Time Delay, 30A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-30SP)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330B)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Male (7R4A06A19A120)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M050)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- Smc Sensors