Shop All Sensor Cordsets & Receptacles
Smc
M12 8 Pin Terminal Plug
Mfr # EX500-AC000-S
Zoro # G1280896
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 8
- For Use With Mfr. No. EX500
- Width 16 mm
- Height 16 mm
- Length 44.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # EX500-AC000-S
- Zoro # G1280896
- Country of Origin Japan
- Category Sensor Cordsets & Receptacles
Dimensions
Width | 16 mm |
Height | 16 mm |
Length | 44.7 mm |
Details
Item | Terminal Plug |
Number of Pins | 8 |
For Use With | Mfr. No. EX500 |
Description
M12 8 Pin Terminal Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Max. Voltage: 60V (87-8006)
- WHITE-RODGERS Transformer, 40 VA, 24V AC, 120V AC (90-T40F1)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (5262BGRY)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-20)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT002)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- BENTLY NEVADA 3300 Xl Nsv Extension Cordset Cable (330930-040-00-05)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT049)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- Smc Sensor Cordsets & Receptacles