Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL50-N10-Z-D
Zoro # G609977748
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 250 mm
- Overall Width 90 mm
- Body Material Die-Cast Aluminum
- Drain Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AL50-N10-Z-D
- Zoro # G609977748
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 250 mm |
Overall Width | 90 mm |
Overall Depth | 90 mm |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Description
Lubricator, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 90 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 1 in, Air Outlet Type NPT, Drain Included No, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange, 2 Bolt, Stainless, Bore 1.4375" (UCFLSS207-23SS)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R20C10CB, Return Line, 10 micron (ZX-R20C10CB)
- EATON AEROQUIP Adpt, FJIC-MORB, 3/4-16, Strt (2266-8-8S)
- TSUBAKI Connecting Roller Link, Curved, PK5 (35CUCL)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- ARO Air Line Lubricator, 3/8In, 85 cfm, 250 psi (L36331-110)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- Smc Pneumatic System Components