Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL50-N06-Z-D
Zoro # G609977755
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 250 mm
- Overall Width 90 mm
- Body Material Die-Cast Aluminum
- Oil Capacity 135 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AL50-N06-Z-D
- Zoro # G609977755
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 250 mm |
Overall Width | 90 mm |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Overall Depth | 90 mm |
Description
Lubricator, Lubricator Bowl Material Polycarbonate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 90 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included No, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS CO2 Regulator, Recoil Hose, TF3135 Tire Inflator & 20 oz Co2 Cylinder (WRCO2-TF2)
- SMC Tee, 5/32 in.x1/4 in., TubexTube (KQ2T03-07A)
- NORGREN Diaphragm Kit Relieving (3407-02)
- CLIMAX METAL PRODUCTS 35mm ID Metric Set Screw Coup, Ss (MRC-35-S)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- MASTER PNEUMATIC LUBRICATOR 1/4 (L28W-2)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- Smc Pneumatic Lubricators