Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL50-N06-3Z-D
Zoro # G709977747
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 250 mm
- Overall Width 90 mm
- Body Material Die-Cast Aluminum
- Drain Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AL50-N06-3Z-D
- Zoro # G709977747
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 250 mm |
Overall Width | 90 mm |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Overall Depth | 90 mm |
Description
Lubricator, Lubricator Bowl Material Polycarbonate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 90 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Stainless Steel Clamp, 32010 (32010)
- FESTO Pushbutton Actuator T-30-SW (T-30-SW)
- BESTORQ Aftermarket FORD/NEW HOLLAND 162248 Replacement Belt, B76 (B76)
- TOMPKINS Hydraulic Fitting-SteelJIS CAP AND PLUG KIT (CAP PLUG KIT-JIS)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- NUMATICS Lubricator, 1 in, Metal Bowl, 2.55 lb (8653AL0M60A0000)
- MASTER PNEUMATIC LUBRICATOR 1/2 (BL28D-4)
- Smc Pneumatic System Components