Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL40-N04-Z-D
Zoro # G609977724
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 176 mm
- Overall Width 70 mm
- Body Material Die-Cast Aluminum
- Oil Capacity 135 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smc
- MFR # AL40-N04-Z-D
- Zoro # G609977724
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 176 mm |
Overall Width | 70 mm |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Overall Depth | 70 mm |
Description
Lubricator, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included No, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, ORS-ORS, 9/16-18, M/F El (FF2098T0404S)
- DAYTON Motor Mtg Bracket, 3-Ring, Anodized Steel (2MEV4)
- POWERDRIVE Gearbelt Pulley, H, 72 Grooves (72HQ100)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-08FORFSX-04FP-GP (GPFF2406-08-08-04FP)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 150 psi (4ZL73)
- INGERSOLL-RAND Lubricator: Mist, 1 in NPT, 330 cfm, 250 psi Max Pressure, 175 DegF Max Temp (L36461-110)
- Smc Pneumatic System Components