Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL40-N04-8Z-D
Zoro # G509977732
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 176 mm
- Overall Width 70 mm
- Drain Included No
- Body Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AL40-N04-8Z-D
- Zoro # G509977732
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 176 mm |
Overall Width | 70 mm |
Air Outlet Size | 1/2 in |
Overall Depth | 70 mm |
Air Inlet Size | 1/2 in |
Description
Lubricator, Lubricator Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included No, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 33" Outside Length, 1/2" Top Width, 1 Ribs (A31/4L330)
- TRITAN Insert Ball Brng, UC, 1-37/64 dia, Setscrew (UC208-40MM)
- FENNER DRIVES Keyless Bushing, Dia. 1 In., 9 Bolt (B402100)
- MIDWEST FASTENER 5/16" x 1/4FIP Brass Female Hose Barbs 5PK (33684)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC LUBRICATOR (AL40-N04-3Z-D)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow, Series: Compact (L18-03-KL00B)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- Smc Pneumatic Lubricators