Shop All Pneumatic Lubricators
Smc
LUBRICATOR
Mfr # AL40-N04-3Z-D
Zoro # G209977735
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AL-D
- Overall Height 176 mm
- Overall Width 70 mm
- Drain Included Yes
- Body Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smc
- MFR # AL40-N04-3Z-D
- Zoro # G209977735
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Overall Height | 176 mm |
Overall Width | 70 mm |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Overall Depth | 70 mm |
Description
Lubricator, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 70 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, For Fluid Type Air, For Substance Type Air, ISO Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body (FC20-1)
- CONTINENTAL CONTITECH 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-25-11)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- PRIMEFIT Hi Flow 6-Ball Coupler 1/4" x 1/4" Male Brass (XHC1414MB6)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- SMC LUBRICATOR (AL30-N02-Z-D)
- SMC 3/8In 150Psi Npt Pneumatic Lubricator (AL30-N03B-1Z)
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 150 psi (4ZL73)
- MASTER PNEUMATIC SERVO-METER, 1DROP, VITON (P70001104B-AV)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 150 psi (4ZL83)
- Smc Pneumatic Lubricators